Beli air filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AIR HANDLER Air Filter Rolls (Filter Udara Roll)
    Mulai

    Rp759.900

    AIR HANDLER Air Filter Rolls (Filter Udara Roll)
    atribut:
    • Air Filter Item: Air Filter Roll
    • Maximum Temperature (°F): 180
    • Recommended Final Resistance (in wc): 0.5
    • Style - Air Filters: Roll
  2. AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Mulai

    Rp1.199.900

    AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Deskripsi:
    General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.
    atribut:
    • UNSPSC: 40161524
    • Actual Height (inch): 20
    • Actual Thickness (inch): 7/8
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Filter Efficiency - Air Filters (%): 98
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Initial Resistance @ 300 fpm (in wc): 0.14
    • Max. Velocity (fpm): 300
    • Maximum Temperature (°F): 150
    • Media Color: Yellow
    • Media Material: Paper
    • Nominal Height (inch): 20
    • Nominal Thickness (inch): 1
    • Performance Rating: Less Than 5 MERV
    • Recommended Final Resistance (in wc): 0.5
    • Removes Particles Down To (microns): Greater than 10.0
    • Standards: EPA; NFPA #33; OSHA #1910.107
    • Style - Air Filters: Pad
    • Surface Tackifier: No
  3. SAKURA Air Filter Automotive for Hino (Saringan Udara Kendaraan)
    Mulai

    Rp129.900

    SAKURA Air Filter Automotive for Hino (Saringan Udara Kendaraan)
    atribut:
    • Filter Type: Air Filter
    • Model : Element
  4. SPEEDAIRE Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)
    Mulai

    Rp509.900

    SPEEDAIRE Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)
    Deskripsi:
    Filter elements should be replaced by an element with the filter type, micron rating, and material recommended by the filter's manufacturer.
    atribut:
    • For Substance Type: Air
  5. KUSATSU Filter Cartridge
    Mulai

    Rp52.900

    KUSATSU Filter Cartridge
    Deskripsi:
    Bayonet CartridgesRatio of desalinization: Greater than 96%Change filters in seconds without shutting off water!No tools required!
  6. BANDO V-Belt Raw Edge Cogged RPF7 Series
    Mulai

    Rp129.900

    BANDO V-Belt Raw Edge Cogged RPF7 Series
    Deskripsi:
    Bando’s RPF, with molded notch design, gives extra flexibility to reduce heat build up and provide long belt life, especially on small pulleys.
    atribut:
    • Angle: 40°
    • Material: Rubber
    • Thickness (mm): 14
  7. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  8. Daian Service Air Conditioner Filter (Filter AC)
    Mulai

    Rp1.199.900

    Daian Service Air Conditioner Filter (Filter AC)
    atribut:
    • Height (mm): 380
    • Set Content: Filter (non-woven fabric) x 1, double-sided tape for attachment x 2
    • Type: Household use
    • Width (mm): 800
  9. FSCM Air Filter
    Mulai

    Rp49.900

    FSCM Air Filter
    Deskripsi:
    Filter udara, menyaring udara kotor yang akan masuk ke ruang pembakaran.
  10. YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)
    Mulai

    Rp1.899.900

    YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)
    atribut:
    • Material: Aluminium, Steel Plate
    • Maximum Operating Pressure (MPa): 0.7
    • Opening Diameter: Rc1/2
    • Overall Length (mm): 145.5
    • Overall Width (mm): 90
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Standard Flow Rate (L/minute): 30
  11. ESCO Rc 1/4 "air filter
    Mulai

    Rp649.900

    ESCO Rc 1/4 "air filter
    atribut:
    • Drain Cock: manual
    • Face-to-face Dimension (mm): 40
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 40
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Pressure (MPa): 0~1
    • Overall Height (mm): 100
    • Pipe Connection Diameter: 46026
    • Set Pressure Unit: MPa
    • Suitable fluid: Air
    • Type Of Thread: Rc
    • Type of Sign: Without bracket
  12. Maeda Shell Service Replacement Element for LA-MAN Dry Filter
    Mulai

    Rp1.499.900

    Maeda Shell Service Replacement Element for LA-MAN Dry Filter
    Deskripsi:
    The filter is made of cotton, which causes thousands of small swirls.At that time, the speed of the air is accelerated dozens of times and the center of the spiral becomes the same vacuum state as the tornado.Water droplets that are not removed by the first filter are also vaporized here and become a gas that does not adversely affect the equipment.Small impurities and oil droplets are also removed hereCotton filter (for M-105)※ by the amount of impurities and oil droplets that are included in the compressed air, please replace the prospect of 4 months to 6 months or 1000 hours.
    atribut:
    • Solid Particle Removal (µm): 5
  13. COPELAND Nonprogrammable Low-Voltage Thermostats
    Mulai

    Rp449.900

    COPELAND Nonprogrammable Low-Voltage Thermostats
    Deskripsi:
    These thermostats use simple analog controls to set the temperature of a space. Users can turn a dial or move a slider to the desired temperature. These mechanical thermostats are often used in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
    atribut:
    • UNSPSC: 41112209
    • Dehumidification Control: No
    • Frequency (Hz): 50; 60
    • Humidification Control: No
    • Maximum Operating Humidity (%): 90
    • Shape: Rectangle
  14. HONEYWELL HOME Nonprogrammable Low-Voltage Thermostats
    Mulai

    Rp949.900

    HONEYWELL HOME Nonprogrammable Low-Voltage Thermostats
    Deskripsi:
    These thermostats have a digital display for a more modern appearance than analog thermostats. They're often used for temperature control in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
    atribut:
    • UNSPSC: 41112209
    • Dehumidification Control: No
    • Electrical Connection Type: Hardwired
    • Housing Color: White
    • Humidification Control: No
    • Thermostat Type: Low Voltage
  15. AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Mulai

    Rp639.900

    AIR HANDLER Odor Removal Air Filter Pads & Rolls
    Deskripsi:
    Odor removal air filter rolls consist of a long length of non-pleated filter media that can be cut to a smaller size. They install in a frame to create an air filter for removing odors and contaminants from the air stream.
    atribut:
    • Actual Thickness (inch): 1/4
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Media Color: Black
    • Media Material: Carbon
    • Nominal Thickness (inch): 1/4
    • Performance Rating: MERV 4
    • Standards: UL 900
  16. monotaro Air Filter Automotive MA Series (Saringan Udara Kendaraan)
    Mulai

    Rp139.900

    monotaro Air Filter Automotive MA Series (Saringan Udara Kendaraan)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Manufacturer: Mazda
  17. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  18. Aisin Seiki Clutch Disc (Komponen Kopling)
    Mulai

    Rp759.900

    Aisin Seiki Clutch Disc (Komponen Kopling)
    Deskripsi:
    It is a clutch disc for automobiles.- This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
Daftar Harga air filter Terbaru October 2026
AIR HANDLER Air Filter Rolls (Filter Udara Roll)Rp759.900
AIR HANDLER Air Filter Pads (Media Saringan Udara)Rp1.199.900
SAKURA Air Filter Automotive for Hino (Saringan Udara Kendaraan)Rp129.900
SPEEDAIRE Filter Element for Compressed Air Filter (Kartrid Filter Udara Kompresor)Rp509.900
KUSATSU Filter CartridgeRp52.900
BANDO V-Belt Raw Edge Cogged RPF7 SeriesRp129.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
Daian Service Air Conditioner Filter (Filter AC)Rp1.199.900
FSCM Air FilterRp49.900
YAMASHIN-FILTER Line Filter SP-04 Series (Filter Udara)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)